£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
RCMT Milling Inserts
Round Insert
Insert Grade KC730
(P10-P20)(M10-M25)(K05-K20)
A TiN coated, grade ideal for milling cast and ductile irons, high-temperature alloys, aerospace materials, refractory metals, and 200 and 300 series stainless steels. Provides superior thermal deformation resistance, depth of cut notch resistance, edge strength, wear resistance and decreased edge build-up. Great for machining difficult to machine materials and aluminum.
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 7° |
Cutting Edge Length | 10mm |
ECLASS Code | 21010590 |
Finish/Coating | TiN |
Inscribed Circle | 10mm |
Insert Size | 10T3 |
Insert Style | RCMT |
ISO Cut | K05 to K20 M10 to M25 P10 to P20 |
ISO Designation | RCMT 10T3MO |
Manufacturer Grade | KC730 |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Round |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |