Kennametal

SDMT 080308EGG INSERT GRADE KC735M

SKU:

KML1137900A

MPN:

3583769

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    SDMT Milling Inserts

    Square Insert

    Insert Grade KC735M
    (P30-P40)(M30-M35) PVD Coated grade . This grade has a combination of high toughness and good wear resistance. KC735M achieves results in general and heavy machining applications. Suitable for milling with or without coolant

    Brand
    Kennametal
    Clearance Angle
    15°
    Corner Radius
    0.8mm
    Cutting Edge Length
    8mm
    eclassCode
    21010901
    Finish/Coating
    TiN
    Inscribed Circle
    8mm
    Insert Size
    803
    Insert Style
    SDMT
    ISO Category Grade
    M
    ISO Cut
    P30 to P40
    ISO Designation
    SDMT 080308EGG
    Manufacturer Grade
    KC735M
    Material
    Carbide
    Material Application
    Stainless Steel
    Pack Quantity
    1
    Shape
    Square
    Thickness
    3.18mm