£74.90
Ex VAT
£89.88
Inc VAT
Product Details
Product Specification
SDMT Milling Insert
Square Insert
Insert Grade : IC520M
ISO Range - P/M/K: (P15-P35)(M10-M20)(K10-K30)
Grade or Coating Type: CVD
Coating Layers: TiCN
A CVD TiCN coated grade. Used for milling steel, malleable cast iron and stainless steel at medium to high cutting speed and medium feed.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 15° |
Corner Radius | 9.525mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9.52mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 9.52mm |
Insert Size | 903 |
Insert Style | SDMT |
ISO Cut | K10 to K30 M10 to M20 P15 to P35 |
ISO Designation | SDMT 0903ADN |
Manufacturer Grade | IC520M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |