Pramet

SDMT 13T3AFSN-M:M8330 SD13 45° FACE MILL INSERT

SKU:

PMT1201100C

MPN:

8202689

£77.90

Ex VAT

£93.48

Inc VAT

OUT OF STOCK

    Overview

    SDMT is a double-sided square milling insert with a maximum depth of cut of 6.4mm. This milling insert was designed for the machining of steel and cast steel, with face mills SSD13F, and features PVD coated, functionally graded, WC-Co carbide.


    Features and Benefits
    • PVD coating for improved heat and wear resistance
    • 16-edged pressed insert


    Typical Applications
    • Stainless Steel
    • Steel
    • Cast Steel
    • High-temperature alloys


    Product Specification
    Brand
    Pramet
    Chipbreaker
    M
    Clearance Angle
    15°
    EAN
    3603603977105
    ECLASS Code
    21010590
    Inscribed Circle
    13.385mm
    ISO Cut
    K20 to K40 M20 to M35 P20 to P40
    ISO Designation
    SDMT13T3AFSN-M:M8330
    Material Application
    Hardened Materials
    MFR Part No.
    8202689
    Pack Quantity
    1
    Shape
    Square
    UNSPSC Code
    23242105