£107.90
Ex VAT
£129.48
Inc VAT
Product Details
Product Specification
SEKN Milling Inserts
Square Insert
Insert Grade QP25
(P25) Uncoated. For medium and finish milling of steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TN |
Clearance Angle | 20° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.70mm |
EAN | 5036140040922 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.70mm |
Insert Size | 1203 |
Insert Style | SEKN |
ISO Cut | P25 |
ISO Designation | SEKN 1203AFTN |
Manufacturer Grade | QP25 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 10 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |