£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
SEKN Milling Inserts
Insert Grade GH330
(ISO P20-P35 M25-M40). New PVD coated, general purpose wear-resistant grade, which can produce excellent surface finish and performs well on a wide range of work materials, including steels and stainless steels.
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 20° |
Corner Radius | 20° 45°mm |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 12.7mm |
Insert Size | 1203 |
Insert Style | SEKN |
ISO Cut | M20 to M40 P20 to P35 |
ISO Designation | SEKN 42AFTN (1203AFTN) |
Manufacturer Grade | GH330 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |