Iscar

SEKT 1204AFR-HM, Milling Insert, Carbide, Grade IC328

SKU:

ISC1152867H

MPN:

5601265

£124.90

Ex VAT

£149.88

Inc VAT

IN STOCK (1)

    Product Details

    SEKT Milling Inserts


    Insert Grade : IC328
    A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
    ISO Range - P/M/K: (P25-P40)(M30-M40)
    ISO Range - H/S/N: (S20-S30)
    Grade or Coating Type: PVD
    Coating Layers: TiCN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    HM

    Clearance Angle

    20°

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.70mm

    ECLASS Code

    21010590

    Finish/Coating

    TiCN

    Inscribed Circle

    12.70mm

    Insert Size

    1204

    Insert Style

    SEKT

    ISO Cut

    M30 to M40 P25 to P40 S20 to S30

    ISO Designation

    SEKT 1204AFR-HM

    Manufacturer Grade

    IC328

    Material

    Carbide

    Material Application

    High-Temperature Alloys Stainless Steel Steel

    Pack Quantity

    1

    Shape

    Square

    Thickness

    4.76mm

    UNSPSC Code

    23242105