£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
SEMT Milling Inserts Grade
Mitsubishi APX4000 Milling inserts have been developed using advanced simulation technology to produce a new 15mm insert is suitable for larger depths of cut. The new insert is also thicker and therefore ideal for high load machining they are also:
Efficient when machining on low rigidity machines or work pieces and they are ideal for thin wall or extended reach applications.
They have efficient heat disposal and chip control, heat generated during cutting has been reduced due to the APX's special geometry. Ideal chip shape formed by the insert for easy disposal.
Insert Grades
VP30RT (P30-P45/M30-M45) - PVD ''Miracle'' Coated Milling Grade. Offers increased heat resistance and adhesion strength. For all Steels and Stainless Steel
Chipbreakers
JH - Medium to Heavy cutting Breaker. High accuracy molded type inserts. Strengthening of the cutter edge prevents chipping and thus fracturing.
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | JH |
Clearance Angle | 20° |
Corner Radius | 1.5mm |
Cutting Direction | Neutral |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN |
Inscribed Circle | 13.4mm |
Insert Size | 13T3 |
Insert Style | SEMT |
ISO Cut | M30 to M45 P30 to P45 |
ISO Designation | SEMT 13T3AGSN-JH |
Manufacturer Grade | VP30RT |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |