Pramet

SNMX 170508SR-M:M8340 ON06 43° FACE MILL INSERT

SKU:

PMT1201161P

MPN:

8348778

Cromwell Logo

£129.90

Ex VAT

£155.88

Inc VAT

OUT OF STOCK

    Overview

    SNMX is a double-sided square milling insert with a maximum depth of cut of 7.0mm, and 0.8mm corner radius. This milling insert was designed for the machining of steel and cast steel, with face mills SON06C, and features PVD-coated, functionally graded, WC-Co carbide.


    Features and Benefits
    • PVD coating for improved heat and wear resistance
    • 16-edged pressed insert


    Typical Applications
    • Stainless Steel
    • Steel
    • Cast Steel


    Product Specification
    Brand
    Pramet
    Chipbreaker
    M
    Clearance Angle
    0°
    Corner Radius
    0.8mm
    EAN
    3603604108591
    ECLASS Code
    21010590
    Inscribed Circle
    17mm
    ISO Cut
    P25 to P50
    ISO Designation
    SNMX170508SR-M:M8340
    Material Application
    Cast Steel High-Temperature Alloys Stainless Steel Steel
    MFR Part No.
    8348778
    Pack Quantity
    1
    Shape
    Square
    Thickness
    5.56mm
    UNSPSC Code
    23242105