£11.49
Ex VAT
£13.79
Inc VAT
11 Variations Available
Product Details
Product Specification
SNMX is a double-sided square milling insert with a maximum depth of cut of 7.0mm, and 0.8mm corner radius. This milling insert was designed for the machining of steel and cast steel, with face mills SON06C, and features PVD-coated, functionally graded, WC-Co carbide.
Features and Benefits
• PVD coating for improved heat and wear resistance
• 16-edged pressed insert
Typical Applications
• Stainless Steel
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | R |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
EAN | 3603604108645 |
ECLASS Code | 21010590 |
Inscribed Circle | 17mm |
ISO Cut | P25 to P50 |
ISO Designation | SNMX170508SR-R:M8340 |
Material Application | Cast Iron Cast Steel Steel |
MFR Part No. | 8348795 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |