£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
SPEB Milling Inserts
Square Insert
Insert Grade KC725M
(ISO M15-M35, P15-P35, K15-K35) A Multi-layer TiAlN PVD coating with a tough 11.5% cobalt substrate. General purpose medium-speed grade for steels. good resistance to thermal shock. Suitable for wet and dry machining applications. Speed range: 300 - 650 SFM on steel materials; 200 - 500 SFM on stainless steel materials.
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 11° |
Corner Radius | 0.80mm |
Cutting Edge Length | 9.52mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.52mm |
Insert Size | 903 |
Insert Style | SPEB |
ISO Cut | K15 to K35 M15 to M35 P15 to P35 |
ISO Designation | SPEB 090308T |
Manufacturer Grade | KC725M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |