£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
SPMT Milling Inserts
Square Insert
Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HQM |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 10.2mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1004 |
Insert Style | SPMT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | SPMT 100408TR HQM |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Square |
Thickness | 4.23mm |
UNSPSC Code | 23242105 |