£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
T890 LNHT 1306PNTR -Tangentially clamped inserts with 4 or 8 cutting edges for general use
• Four-sided tangentially clamped insert with 8 right-hand cutting edges
• 0.8 mm corner radii
• 9.5 mm maximum depth of cut
• Cutting edge count 8
Insert Grade IC830
(P20-P40)(M25-M35)(S15-S30)
PVD TiAlN/AlTiN+TiN Coated insert for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
Cutting Edge Length | 13.78mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1306 |
Insert Style | LNHT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | T890 LNHT 1306PNTR |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |