Sandvik Coromant

Milling Insert, TPKR 16 03 PP R-WH 235, Grade 235

SKU:

SNK1207690D

MPN:

5755068

£84.90

Ex VAT

£101.88

Inc VAT

OUT OF STOCK

    Product Details

    TPKR Milling Inserts


    Insert Grade 235
    (P45,M35) CVD Ti (CN), TiN coated insert


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    WH

    Cutting Direction

    Right Hand

    Cutting Edge Length

    13.00mm

    ECLASS Code

    21010590

    Inscribed Circle

    9.53mm

    Insert Size

    1603

    Insert Style

    TPKR

    ISO Designation

    TPKR 16 03 PP R-WH 235

    Manufacturer Grade

    235

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    3.18mm

    UNSPSC Code

    23242105