Iscar

TPUN 160304 INSERT GRADE IC9054

SKU:

ISC1153591B

MPN:

5507596

£0

(Inc VAT)

pack of 10

OUT OF STOCK

Get it by Monday, January 31st


    Overview

    TPUN Milling Inserts

    60° Triangular Insert

    Insert Grade: IC9054
    ISO Range - P/M/K: (P15-P40)(M10-M30)
    Grade or Coating Type: CVD
    Coating Layers: TiCN+Al2O3+TiN

    A CVD multilayer TiCN / Al2O3 / TiN coated grade. A tough grade, used for and grooving and turnig carbon, alloyed and stainless steel, at medium to high cutting speed.

    Brand
    Iscar
    Clearance Angle
    11°
    Corner Radius
    0.40mm
    Cutting Edge Length
    16.50mm
    eclassCode
    21010901
    Finish/Coating
    TiCN+Al2O3+TiN
    Inscribed Circle
    9.53mm
    Insert Size
    1603
    Insert Style
    TPUN
    ISO Category Grade
    M P
    ISO Cut
    M10 to M30 P15 to P40
    ISO Designation
    TPUN 160304
    Manufacturer Grade
    IC9054
    Material
    Carbide
    Material Application
    Alloy Steel Stainless Steel
    Pack Quantity
    1
    Shape
    Triangle
    Thickness
    3.18mm