£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
WCMX Milling Inserts
Insert Grade S60M
Attribute | Value |
---|---|
Brand | Seco |
Clearance Angle | 7° |
Cutting Edge Length | 8.7mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 804 |
Insert Style | WCMX |
ISO Cut | M30 to M35 P30 to P45 |
ISO Designation | WCMX 080412-86 |
Manufacturer Grade | S60M |
Material | Carbide |
MFR Part No. | 74016008 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |