£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
XCKX Milling Inserts
Insert Grade T25M
Attribute | Value |
---|---|
Brand | Seco |
Chipbreaker | ME10 |
Clearance Angle | 7° |
Cutting Direction | Right Hand |
Cutting Edge Length | 13mm |
ECLASS Code | 21010590 |
Insert Size | 13T3 |
Insert Style | XCKX |
ISO Cut | M20 to M30 P20 to P30 S25 to S30 |
ISO Designation | XCKX 13T304R ME10 |
Manufacturer Grade | T25M |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |