£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Made with a durable carbide and cermet construction for increased durability and stability when machining. Their PVD coating allows for increased wear and heat resistance allowing a longer cutting lifespan for their two cutting edges.
Features and Benefits
• Carbide and cermet construction for added durability and stability
• PVD coating for increased wear and heat resistance
• 2 cutting edges for optimal cutting performance
Specifications
• Grade: F40M
• Gradetype: Carbide PVD
• Cutting direction: Right
• Corner radius: 0.40mm
• Rake angle 20.2 degrees
• Cutting edges: 2
Typical Applications
• Milling
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Seco |
ECLASS Code | 21010590 |
UNSPSC Code | 23242105 |