SKU:
TSH1228543D
Brand | Tungaloy |
Chipbreaker | DW Chipbreaker |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 9.9mm |
eclassCode | 21010901 |
Inscribed Circle | 8.5mm |
Insert Style | XPMT |
ISO Cut | M20 to M35 P20 to P35 S20 to S30 |
ISO Designation | XPMT08T308R-DW |
Manufacturer Grade | AH740 |
Pack Quantity | 1 |
Shape | Special Parallelogram |
Thickness | 3.97mm |