Granlund

0F, Fixed Pilot, 4.2mm, Steel, Uncoated

SKU:

GRA1510754C

MPN:

7393906511606

£22.79

Ex VAT

£27.35

Inc VAT

OUT OF STOCK

    Overview

    Type F. Fixed. Tolerance c9.


    When working ?dry? type R roller pilots must be lubricated. Some sizes must not be used with carbide cutters.


    For further specifications please refer to our catalogue.


    Product Specification
    Brand
    Granlund
    Cutting Diameter
    4.2mm
    EAN
    7393906511606
    ECLASS Code
    21010100
    Finish/Coating
    Uncoated
    Head Type
    Piloted
    Material
    Steel
    MFR Part No.
    7393906511606
    Overall Length
    64mm
    Part Number
    0F-04
    Series
    0F
    Shank Diameter
    4mm
    Shank Type
    Straight
    Taper Shank Size
    N/A
    Tool Type
    Fixed Pilot
    UNSPSC Code
    23241603