£66.79
Ex VAT
£80.15
Inc VAT
18 Variations Available
Product Details
Product Specification
Type N. HSS. Tolerence P8.
For further specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | N/A° |
Cutting Diameter | 8.5mm |
EAN | 7393906461703 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Overall Length | 40mm |
Series | 0W |
Shank Diameter | 10mm |
Tool Type | Counterbore |
UNSPSC Code | 23241603 |