Granlund

1H-29,0 COUNTERBORE K40

SKU:

GRA1513329A

MPN:

7393906422803

£204.00

Ex VAT

£244.80

Inc VAT

OUT OF STOCK

    Overview

    Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.


    Dimensions (mm) H & HA
    Counterbores H and HA with Ø of 50 mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.
    d: 14.0; d1: 6.0; d2: 8.0; L: 48.0; L1: 28.0.


    Product Specification
    Brand
    Granlund
    Cutting Diameter
    29mm
    EAN
    7393906422803
    ECLASS Code
    21010100
    Finish/Coating
    Black Oxide
    Head Type
    Multiple Flute
    Material
    Carbide
    Material Grade
    K40 Micrograin
    MFR Part No.
    7393906422803
    Number of Flutes
    3
    Overall Length
    48mm
    Part Number
    1H-29.0
    Series
    H
    Shank Diameter
    14mm
    Shank Type
    Weldon
    Standards Met
    ISO9001; ISO14001
    Tool Type
    Counterbore
    UNSPSC Code
    23241603