£69.49
Ex VAT
£83.39
Inc VAT
23 Variations Available
Product Details
Product Specification
Countersink T with a diameter 50mm and larger are made with a driving lip. These sizes should be used in the appropriate type M holder.
Attribute | Value |
---|---|
Brand | Granlund |
Countersink Angle | 90° |
Cutting Diameter | 12.4mm |
EAN | 7393906331952 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | High Speed Steel |
MFR Part No. | 7393906331952 |
Number of Flutes | 3 |
Overall Length | 48mm |
Part Number | 1T9-12.4 |
Series | T |
Shank Type | Straight |
Standards Met | ISO9001; ISO14001 |
Tool Type | Countersink |
UNSPSC Code | 23241603 |