£66.99
Ex VAT
£80.39
Inc VAT
23 Variations Available
Product Details
Product Specification
Countersink T with a diameter 50mm and larger are made with a driving lip. These sizes should be used in the appropriate type M holder.
Attribute | Value |
---|---|
Body Diameter | 16.5mm |
Brand | Granlund |
Countersink Angle | 90° |
Cutting Diameter | 16.5mm |
EAN | 7393906336001 |
ECLASS Code | 21010100 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | High Speed Steel |
Material Grade | M2 |
MFR Part No. | 7393906336001 |
Number of Flutes | 3 |
Overall Length | 48mm |
Part Number | 1TK9-16.5 |
Pilot Diameter | 6mm |
Series | TK |
Shank Diameter | 14mm |
Shank Type | Cylindical |
Standards Met | ISO9001; ISO14001 |
Tool Type | Countersink |
UNSPSC Code | 23241603 |