Granlund

2H-56,0 COUNTERBORE K40

SKU:

GRA1516556A

MPN:

7393906425309

£529.00

Ex VAT

£634.80

Inc VAT

OUT OF STOCK

    Overview

    Type H. Carbide K40 micrograin. Tolerance P8.


    Counterbores H with a diameter of 50mm and larger are all made with a driving lip. These sizes should be used in the appropriate type M toolholder.


    For further specifications please refer to our catalogue.


    Product Specification
    Brand
    Granlund
    Countersink Angle
    N/A°
    Cutting Diameter
    56mm
    EAN
    7393906425309
    ECLASS Code
    21010100
    Finish/Coating
    Uncoated
    Head Type
    Multiple Flute
    Material
    Carbide
    Material Grade
    K40 Micrograin
    Number of Flutes
    3
    Overall Length
    61mm
    Series
    2H
    Shank Diameter
    22mm
    Tool Type
    Counterbore
    UNSPSC Code
    23241603