£20.89
Ex VAT
£25.07
Inc VAT
Product Details
Product Specification
N123 CoroCutⓇ 1-2 Insert
CoroCut® 1-2 inserts for grooving or profiling
Insert Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size E2 |
ISO Category Grade | M P |
ISO Designation | N123E2-0200-0002-CM 1145 |
Manufacturer Grade | 1145 |
Material | Carbide |
MFR Part No. | 12452370 |
UNSPSC Code | 23242105 |