£121.90
Ex VAT
£146.28
Inc VAT
Product Details
Product Specification
N151 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1005
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 3mm |
ISO Category Grade | S |
ISO Designation | Schema |
Manufacturer Grade | GC1005 |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |