Sandvik Coromant

N151.2-400-30-4U INSERT GRADE 235

SKU:

SNK1223567F

MPN:

5737451

£184.90

Ex VAT

£221.88

Inc VAT

AVAILABLE TO ORDER

    Overview

    N151. 2 T-MaxⓇ Q-Cut Parting Insert


    Insert Grade 235


    Product Specification
    Brand
    Sandvik Coromant
    Chipbreaker
    4U
    Clearance Angle
    7°
    Corner Radius
    2mm
    Cutting Application
    Grooving Parting Turning
    Cutting Direction
    Neutral
    ECLASS Code
    21010901
    Insert Style
    Q-Cut 151.2 - Size 30
    ISO Category Grade
    M P S
    ISO Cut
    Medium
    ISO Designation
    N151.2-400-30-4U
    Manufacturer Grade
    235
    MFR Part No.
    10172750
    Seat Size
    30
    Series
    Q-Cut
    UNSPSC Code
    23242105