£156.90
Ex VAT
£188.28
Inc VAT
Product Details
Product Specification
QD-LH CoroCutⓇ QD Parting Inserts Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size H |
ISO Category Grade | M P S |
ISO Cut | Medium |
ISO Designation | QD-LH-0400-0502 |
Manufacturer Grade | 1145 |
MFR Part No. | 26427330 |
Seat Size | H |
Series | CoroCut |
UNSPSC Code | 23242105 |