£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
QD-NH CoroCutⓇ QD Parting Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size H |
ISO Category Grade | K P |
ISO Cut | Roughing |
ISO Designation | QD-NH-0400-0003 |
Manufacturer Grade | 4325 |
MFR Part No. | 26427420 |
Seat Size | H |
Series | CoroCut |
UNSPSC Code | 23242105 |