£277.90
Ex VAT
£333.48
Inc VAT
Product Details
Product Specification
R123G2 CoroCutⓇ 1-2 Parting Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | K P |
ISO Cut | Medium |
ISO Designation | R123G2-0300-0502 |
Manufacturer Grade | 4325 |
MFR Part No. | 26532083 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |