£36.09
Ex VAT
£43.31
Inc VAT
Product Details
Product Specification
1066QS
HSS EV3. Made from 3% vanadium super grade HSS. Increased vanadium produces toughness without adding brittleness. For blind holes. To ISO 529:1975
Size: 1/2" x 12 BSW.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
Tap Type | Spiral Flute |
Thread Size | 1/2in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 12 |
UNSPSC Code | 27112806 |