SKU:
GUH0859918S
MPN:
02439 016.000
£201.89
Ex VAT
£242.27
Inc VAT
Product Details
Product Specification
Series 2439
Standard DIN 376
Tool Material HSS-E (Cobalt)
Spiral point: spiral flute
Chamfer Form C • 2-3
Class of fit: ISO 2(6H)
Blind holes
TiN Coated
Axial coolant
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | ISO2/6H |
EAN | 4031093344371 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Helix Angle | 40° |
Individual or Set | Individual |
ISO Category | P |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
MFR Part No. | 02439 016.000 |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 2mm |
Shank Diameter | 12mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Tapping Depth | 54mm |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M16 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |