SKU:
GUH0859989E
MPN:
02879 010.005
£41.39
Ex VAT
£49.67
Inc VAT
Product Details
Product Specification
Series 2879
Standard: DIN 374
Tool material: HSS-E (Cobalt)
Spiral point: straight flute
Chamfer: form B • 3.5 - 5
Class of fit: ISO 2(6H)
Through holes
Steam oxide
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093610421 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
ISO Category | M P |
Material | Cobalt High Speed Steel |
MFR Part No. | 02879 010.005 |
Pitch | 1mm |
Tap Type | Spiral Point |
Thread Size | M10 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |