SwissTech

3/4-10 UNC OR. S/P 376 HSS-PMNIT+OX TAP

SKU:

PRO1855715N

MPN:

PRO-185-5715N

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Monday, January 24th


    Overview

    PRO Series - Orange Ring - Spiral Point - UNC, Nitride & Oxidised
    For through holes.Taper lead to DIN form B
    (3.5 x P to 5.5 x P). Tapping tolerance to 2BX
    .

    Brand
    SwissTech
    ean
    5036140414396
    eclassCode
    21010210
    Material
    Powdered Metal High Speed Steel
    Material Application
    High-temperature Alloys Nickel Titanium Alloys
    Material Grade
    HSS-PM
    Number of Flutes
    3
    Overall Length
    125mm
    Ring Colour
    Orange
    Shank Diameter
    14mm
    Square Width
    11mm
    Tap Type
    Spiral Point
    Thread Direction
    Right Hand
    Thread Length
    32mm
    Thread Size
    3/4"x10
    Thread Standard
    UNC