SwissTech

3/8"x19 BSP YELLOW RING SP/FLDIN5156 HSS-EV TAP

SKU:

PRO1850936Y

MPN:

PRO-185-0936Y

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, December 9th


    Overview

    PRO Series - Yellow Ring - Spiral Flute - BSP - British Standard Pipe Bright Finish
    DIN 5156. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.

    Brand
    SwissTech
    Class of Fit
    6H
    Dimensions Standard
    DIN 5156
    ean
    5036140414044
    eclassCode
    21010210
    Finish/Coating
    Bright
    Helix Angle
    40°
    Material
    Vanadium High Speed Steel
    Material Application
    Brass
    Material Grade
    M35
    Number of Flutes
    3
    Overall Length
    100mm
    Ring Colour
    Yellow
    Shank Diameter
    12mm
    Square Width
    9mm
    Tap Type
    Spiral Flute
    Thread Direction
    Right Hand
    Thread Size
    3/8"x19
    Thread Standard
    BSP