SKU:
GUR1855802T
MPN:
05736 006.000
£23.89
Ex VAT
£28.67
Inc VAT
Product Details
Product Specification
Guhring GoldRing PowerTaps are the universal tap for general purpose steels, tool steels, alloyed steels, stainless steels and aluminium.
Features
• HSS-E
• TiN Coated
• Tolerance ISO 2/6H
• Form B
• Dimension manufactured to DIN 2184-1
• Shank manufactured to DIN 371
• For through holes
• Sizes M2 to M20
Attribute | Value |
---|---|
Brand | Guhring |
Class of Fit | 6H |
EAN | 4049844116351 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 05736 006.000 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Ring Colour | Gold |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Tapping Depth | 30mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |