SKU:
GUH0858253C
MPN:
00963 013.157
£51.39
Ex VAT
£61.67
Inc VAT
Product Details
Product Specification
Series 963
Standard DIN 5156
Tool material HSS-E (Cobalt)
Spiral point: straight flute
Chamfer: form C • 2-3
Blind holes
Bright finish
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093269629 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
ISO Category | P |
Material | Cobalt High Speed Steel |
MFR Part No. | 00963 013.157 |
Tap Type | Straight Flute |
Thread Size | 1/4in |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |