SKU:
GUH0858302B
MPN:
00964 009.728
£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Series 964
Standard: DIN 5156
Tool material: HSS-E (Cobalt)
Spiral flute
Chamfer: form C • 2 - 3
Blind holes
Bright finish
External cooling
Attribute | Value |
---|---|
Brand | Guhring |
EAN | 4031093269759 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
ISO Category | P |
Material | Cobalt High Speed Steel |
MFR Part No. | 00964 009.728 |
Tap Type | N R15 |
Thread Size | 1/8in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |