SKU:
SNK1850382E
MPN:
6423891
£37.99
Ex VAT
£45.59
Inc VAT
220 Variations Available
Product Details
Product Specification
Series T200
HSS-E Spiral Point Tap - Metric
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Class of Fit | h9 |
ECLASS Code | 21010210 |
Finish/Coating | TiCN |
Helix Angle | 0° |
Individual or Set | Individual |
ISO Category | S |
ISO Designation | T200-SD100DA-M3 |
Material | HSS-E-PM |
Material Application | S |
Material Grade | D115 |
MFR Part No. | 6423891 |
Number of Flutes | 3 |
Overall Length | 55.64mm |
Shank Diameter | 3.5mm |
Square Width | Tap shank DIN -metric: 3.5 x 2.7mm |
Tap Type | Spiral Point |
Tapping Depth | 15mm |
Thread Length | 15mm |
Thread Size | M3 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |