SKU:
DOR1850863Q
MPN:
6290609
£19.24
Ex VAT
£23.09
Inc VAT
23 Variations Available
Product Details
Product Specification
E299 HSS-E Yellow Shark is designed for threading low alloy steels, and is available with an electroplated Hard Chrome finish up to 5 micron thick to prevent edge build-up in materials that are prone to sticking to the cutting edges. The flute geometry is designed to prevent swarf nesting, reducing the risk of re-cutting swarf on reversal.
Features
• Manufactured to DIN 374
• 2.5xD
• Form B 3.5 - 5
• Tolerance 6H
• Chrome finish
• Sizes M4 to M30
Attribute | Value |
---|---|
Brand | Dormer |
Class of Fit | 6H |
EAN | 7320760663295 |
ECLASS Code | 21010210 |
Finish/Coating | Chrome-Plated |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | E299 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 0.75mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M8 |
Thread Standard | Metric Fine |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |