£60.39
Ex VAT
£72.47
Inc VAT
Product Details
Product Specification
E317
HSCo TiN coated fluteless machine tap. Right hand cut. Tolerance 6HX. 3xD. Metric fine thread form. To DIN2174.
Attribute | Value |
---|---|
Brand | Dormer |
ECLASS Code | 21010210 |
Individual or Set | Individual |
MFR Part No. | E317M10X1.25 |
Overall Length | 100mm |
Pitch | 1.25mm |
Tap Type | Fluteless |
Thread Size | 10mm |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |