SKU:
DOR1850909J
MPN:
6305852
£91.41
Ex VAT
£109.69
Inc VAT
6 Variations Available
Product Details
Product Specification
Series E382 HSS-E Blue Shark Spiral Flute Tap - Inch
40° Blue Shark Tap
Attribute | Value |
---|---|
Brand | Dormer |
EAN | 7320760664575 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 6305852 |
Tap Type | Spiral Flute |
Thread Size | 3/4in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |