£43.49
Ex VAT
£52.19
Inc VAT
13 Variations Available
Product Details
Product Specification
OSG VA-SFT Series spiral flute high performance machine taps are for tapping blind holes.
Suitable for stainless steels and most ferrous materials.
Steam oxide surface treatment. 2.5 pitch chamfer lead.
DIN 371 Reinforced shank: sizes up to M10.
DIN 374 Reduced shank: metric fine sizes.
DIN 376 Reduced shank: sizes M12 and above.
For all technical and dimensional specifications please refer to our catalogue.
Attribute | Value |
---|---|
Brand | Osg |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | HSS-EV3 |
MFR Part No. | 65419160 |
Pitch | 2mm |
Tap Type | Spiral Flute |
Thread Size | M14 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |