Walter Prototyp

Prototex® X·pert P, Machine Tap, M16 x 2mm, Metric, Spiral Point, HSS-E, Uncoated

SKU:

PTP1859486R

MPN:

6149226

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    Overview

    P20310/ P20360
    Uncoated


    M DIN13
    6H
    3xD


    Manufactured from HSS-E steel to DIN 371/6.


    For through holes.


    Taper lead to DIN B = 3.5 - 5 thread.
    Tapping tolerance to 6H.
    Materials from 200 to 1000 N/mm² or 32 HRC
    For long-chipping materials.


    Suitable for the following Material Groups: P . N . O
    DIN371/6


    Product Specification
    Brand
    Walter Prototyp
    ECLASS Code
    21010210
    Finish/Coating
    Uncoated
    Individual or Set
    Individual
    ISO Category
    N O P
    ISO Designation
    P20360-M16
    Material
    HSS-E
    MFR Part No.
    6149226
    Pitch
    2mm
    Tap Type
    Spiral Point
    Thread Size
    M16
    Thread Standard
    Metric
    Threading Tap Type
    Machine Tap
    UNSPSC Code
    27112806