SKU:
PTP1856186Q
MPN:
6149891
£129.00
Ex VAT
£154.80
Inc VAT
5 Variations Available
Product Details
Product Specification
M2156305
TiN
MF DIN13
2.5xD
Manufactured from HSS-E steel to DIN 374
For blind holes.
Taper lead to DIN C = 2 - 3 thread.
Tapping tolerance to 6HX.
40° helix angle
Higher positioned core
Materials from 350 to 1200 N/mm² or 36 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . M.
DIN 374
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
ISO Category | M P |
ISO Designation | M2156305-M16X1.5 |
Material | HSS-E |
MFR Part No. | 6149891 |
Pitch | 1.5mm |
Tap Type | Spiral Flute |
Thread Size | M16 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |