SKU:
PTP1859502E
MPN:
6244480
£49.49
Ex VAT
£59.39
Inc VAT
7 Variations Available
Product Details
Product Specification
P2051905/ P2056905
TiN
M DIN13
6H
3xD
Manufactured from HSS-E steel to DIN 371/6.
For blind holes.
Taper lead to DIN C = 2 - 3 thread.
Tapping tolerance to 6H.
45° helix angle
Materials from 200 to 1000 N/mm² or 32 HRC
For long-chipping materials.
Suitable for the following Material Groups: P . N . O
DIN371/6
Attribute | Value |
---|---|
Brand | Walter Prototyp |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
ISO Category | O |
ISO Designation | P2051905-M6 |
Material | HSS-E |
MFR Part No. | 6244480 |
Pitch | 1mm |
Tap Type | Spiral Flute |
Thread Size | M6 |
Thread Standard | Metric |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |