Sandvik Coromant

CoroTap™ 300, T300-XM100DA-M2, Machine Tap, M2, Spiral Flute, HSS-PM, Uncoated

SKU:

SNK1857186G

MPN:

6635129

£28.49

Ex VAT

£34.19

Inc VAT

AVAILABLE TO ORDER

    Overview

    Series T300
    HSS-E Spiral Flute Tap - Metric


    Product Specification
    Brand
    Sandvik Coromant
    Class of Fit
    h9
    ECLASS Code
    21010210
    Finish/Coating
    Uncoated
    Helix Angle
    45°
    Individual or Set
    Individual
    ISO Category
    K M N P S
    ISO Designation
    T300-XM100DA-M2
    Material
    HSS-PM
    Material Application
    K M N P S
    Material Grade
    C150
    MFR Part No.
    6635129
    Number of Flutes
    3
    Overall Length
    45mm
    Shank Diameter
    2.8mm
    Square Width
    Tap shank DIN -metric: 2.8 x 2.1mm
    Tap Type
    CoroTap™ 300 cutting tap with spiral flutes
    Tapping Depth
    4mm
    Thread Length
    4mm
    Thread Size
    M2
    Thread Standard
    Metric
    Threading Tap Type
    Machine Tap
    UNSPSC Code
    27112806