Sandvik Coromant

CoroTap™ 300, T300-XM101AA-M12, Machine Tap, M12, Spiral Flute, HSS-PM, Uncoated

SKU:

SNK1850398D

MPN:

6966715

£41.79

Ex VAT

£50.15

Inc VAT

AVAILABLE TO ORDER

    Overview

    Series T300
    HSS-E Spiral Flute Tap - Metric


    Product Specification
    Brand
    Sandvik Coromant
    EAN
    7323220746101
    ECLASS Code
    21010210
    Finish/Coating
    Uncoated
    Helix Angle
    45°
    Individual or Set
    Individual
    ISO Category
    K M N P S
    ISO Designation
    T300-XM101AA-M12
    Material
    HSS-PM
    Material Application
    K M N P S
    Material Grade
    C150
    MFR Part No.
    6966715
    Number of Flutes
    3
    Overall Length
    110mm
    Shank Diameter
    9.3218mm
    Square Width
    Tap shank ANSI -inch: 0.367 x 0.275mm
    Tap Type
    CoroTap™ 300 cutting tap with spiral flutes
    Tapping Depth
    18mm
    Thread Length
    18mm
    Thread Size
    M12
    Thread Standard
    Metric
    Threading Tap Type
    Machine Tap
    UNSPSC Code
    27112806