Sandvik Coromant

CoroTap™ 300, T300-XM101DE-1/2, Machine Tap, 1/2in. x 13 UNC, Spiral Flute, HSS-PM, Uncoated

SKU:

SNK1857269F

MPN:

6539181

£50.99

Ex VAT

£61.19

Inc VAT

AVAILABLE TO ORDER

    Overview

    Series T300
    HSS-E Spiral Flute Tap - UNC


    Product Specification
    Brand
    Sandvik Coromant
    Class of Fit
    h9
    ECLASS Code
    21010210
    Finish/Coating
    Uncoated
    Helix Angle
    45°
    Individual or Set
    Individual
    ISO Category
    K M N P S
    ISO Designation
    T300-XM101DE-1/2
    Material
    HSS-PM
    Material Application
    K M N P S
    Material Grade
    C150
    MFR Part No.
    6539181
    Number of Flutes
    3
    Overall Length
    110mm
    Shank Diameter
    9mm
    Square Width
    Tap shank DIN -metric: 9 x 7mm
    Tap Type
    CoroTap™ 300 cutting tap with spiral flutes
    Tapping Depth
    18mm
    Thread Length
    18mm
    Thread Size
    1/2in.
    Thread Standard
    UNC
    Threading Tap Type
    Machine Tap
    TPI
    13
    UNSPSC Code
    27112806